Zoro Homepage

4 x 6 ft. Serapi Transitional Rectangle Power Loomed Rug Blue & Rust

  • Mfr # SEP582M-4

  • Zoro # G311543521


product price: $64.75
/ea

Key Features

Weave
power loomed
Thickness
0.20 in
Material
66% Chenille, 34% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEP582M-4
Zoro #
G311543521
UPC #
195058405690
Country of Origin
Turkey

Dimensions

Size
4ft X6ft
Thickness
0.20 in

Details

Color
Blue/Rust
Weave
power loomed
Material
66% Chenille, 34% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.