Zoro Homepage

4 x 6 ft. Shag Power Loomed Small Rectangular Area Rug, Creme

  • Mfr # SG455-1111-4

  • Zoro # G010721046


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Pile Height
1.18 in
Material
50% Polyester, 50% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG455-1111-4
Zoro #
G010721046
UPC #
889048196056
Country of Origin
Turkey

Dimensions

Pile Height
1.18 in
Size
4 ft x 6 ft

Details

Color
Creme/Creme
Weave
power loomed
Material
50% Polyester, 50% Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.