Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 4 x 6 ft. Small Rectangle Grey and Grey Florida Shag Rug SG454-8080-4

4 x 6 ft. Small Rectangle Grey and Grey Florida Shag Rug (Discontinued)

  • Mfr # SG454-8080-4
  • Zoro # G009750521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG454-8080-4
Zoro #
G009750521
UPC #
683726973294
Country of Origin
China

Dimensions

Pile Height
1.18in
Size
4 ft x 6 ft

Details

Color
Grey/Grey
Pattern
florida shag
Material
50% Polyester, 50% Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.