This item is Discontinued.

Safavieh 4 x 6 ft. Small Rectangle Indoor-Outdoor Amherst- Light Grey and Ivory Power Loomed Rug AMT414B-4

4 x 6 ft. Small Rectangle Indoor-Outdoor Amherst- Light Grey and Ivory Power Loomed Rug (Discontinued)

  • Mfr # AMT414B-4
  • Zoro # G415816026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMT414B-4
Zoro #
G415816026
UPC #
683726385738
Country of Origin
China

Description

Safavieh's Amherst collection is inspired by timeless contemporary designs. Crafted using a power-loomed construction with a polypropylene pile the Amherst is perfect for indoor and outdoor use. Features -Design Type - Indoor/Outdoor. -Rug Collection - Amherst. -Color - Light Grey / Ivory. -Shape - Small Rectangle 3 x 5 ft. - 4 x 6 ft. -Material - Polypropylene. -Weave - Power Loomed. -Origin - Turkey. -Pile Height - 0.25 in. -Rug Size - 4 x 6 ft.-Indoor Use Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.