Zoro Homepage

4 x 6 ft. Trace Hand Tufted & Transitional Rectangle RugGrey & Charcoal

  • Mfr # TRC216F-4

  • Zoro # G509652882


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Color
Grey/Charcoal
Pattern
trace
Material
65% Wool, 25% Viscose, 10% Nylon
Size
4 ftx6 ft
Weave
hand tufted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRC216F-4
Zoro #
G509652882
UPC #
889048818927
Country of Origin
India

Dimensions

Size
4 ftx6 ft

Details

Color
Grey/Charcoal
Pattern
trace
Material
65% Wool, 25% Viscose, 10% Nylon
Weave
hand tufted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.