Zoro Homepage

4 x 6 ft. Trends Flat Weave Rectangle Area Rug Beige & Ivory

  • Mfr # TRD102B-4

  • Zoro # G511553917


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Size
4 ftx6 ft
Color
Beige/Ivory
Pattern
trends
Material
70% Polyester, 30% Polypropylene
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRD102B-4
Zoro #
G511553917
UPC #
195058739528
Country of Origin
Turkey

Dimensions

Size
4 ftx6 ft

Details

Color
Beige/Ivory
Pattern
trends
Material
70% Polyester, 30% Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.