This item is Discontinued.

Safavieh 4 x 6 ft. Tulum 267C Power Loomed Rectangle Area Rug Ivory & Navy TUL267C-4

4 x 6 ft. Tulum 267C Power Loomed Rectangle Area Rug Ivory & Navy (Discontinued)

  • Mfr # TUL267C-4
  • Zoro # G911550516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUL267C-4
Zoro #
G911550516
UPC #
889048974180
Country of Origin
China

Dimensions

Size
4ft X 6 ft

Details

Color
Ivory/Navy
Weave
power loomed
Material
60% Polypropylene, 40% Jute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.