
4 x 6 ft. Tulum Power Loomed Rectangle Area Rug Ivory & Light Grey
Mfr # TUL272G-4
Zoro # G111551801
product price: $78.39
/ea
Free Shipping & Returns
Key Features
Weave
power loomed
Material
60% Polypropylene, 40% Jute
Size
4ft X 6 ft
Color
Ivory/Light Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TUL272G-4
Zoro #
G111551801
UPC #
195058014953
Country of Origin
Turkey
Dimensions
Size
4ft X 6 ft
Details
Weave
power loomed
Material
60% Polypropylene, 40% Jute
Color
Ivory/Light Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.