Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 x 6 ft. Tulum Rectangle Power Loomed Area RugIvory & Grey

  • Mfr # TUL271A-4

  • Zoro # G109287774


product price: $72.49
/ea

Key Features

Color
Ivory/Grey
Pattern
tulum
Material
60% Polypropylene, 40% Jute
Size
4 ftx6 ft
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUL271A-4
Zoro #
G109287774
UPC #
889048764248
Country of Origin
China

Dimensions

Size
4 ftx6 ft

Details

Color
Ivory/Grey
Pattern
tulum
Material
60% Polypropylene, 40% Jute
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.