Zoro Homepage

4 x 6 ft. Valencia Power Loomed Small Rectangle Area Rug, Multicolor

  • Mfr # VAL217K-4

  • Zoro # G809289542


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Color
Multi
Pile Height
0.20 in
Material
Polyester
Size
4ft X6ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAL217K-4
Zoro #
G809289542
UPC #
889048114838
Country of Origin
Turkey

Dimensions

Pile Height
0.20 in
Size
4ft X6ft

Details

Weave
power loomed
Color
Multi
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.