This item is Discontinued.

Safavieh 4 x 6 ft. Vogue Collection Contemporary Rectangle Power Loomed Rug - Beige & Charcoal VGE141A-4

4 x 6 ft. Vogue Collection Contemporary Rectangle Power Loomed Rug - Beige & Charcoal (Discontinued)

  • Mfr # VGE141A-4
  • Zoro # G611526224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGE141A-4
Zoro #
G611526224
UPC #
889048599536
Country of Origin
Türkiye

Dimensions

Pile Height
0.28 in
Size
4ft X6ft

Details

Color
Beige/Charcoal
Material
Polyester, Polypropylene, Cotton
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.