Zoro Homepage

4 x 6 ft. Webster 300 Transitional Rectangle Power Loomed Rug, Grey & Beige

  • Mfr # WBS316G-4

  • Zoro # G509541940


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Grey/Beige
Weave
power loomed
Material
75% Polyester, 25% Viscose
Size
4ft X 6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBS316G-4
Zoro #
G509541940
UPC #
195058076272
Country of Origin
Turkey

Dimensions

Size
4ft X 6 ft

Details

Color
Grey/Beige
Weave
power loomed
Material
75% Polyester, 25% Viscose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.