This item is Discontinued.

Safavieh 46.8 x 25.4 x 25.4 in. San Salvador Patio Bar Stools, Natural - Set of 2 CPT1020A-SET2

This item is Discontinued.

Safavieh

46.8 x 25.4 x 25.4 in. San Salvador Patio Bar Stools, Natural - Set of 2 (Discontinued)

Mfr # CPT1020A-SET2
Zoro # G311780643
UPC # 889048791954
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPT1020A-SET2
Zoro #
G311780643
UPC #
889048791954
Country of Origin
China

Dimensions

Size Dimension
25.4in x 25.4in x 46.8in

Details

Color
Natural/White
Capacity
55.1 Lbs.
Material
Wood / Metal; Polyurethane Foam / Fiber
Seat Specification (w*d*h)
21.4in X 21.4in X 24.5in
Wood Color
Natural
Wood Content
Eucalyptus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.