Zoro Homepage

47.2 In. Elina Cushion Box, Grey

  • Mfr # PAT7038B

  • Zoro # G510884456


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Assembly
Assembly Required
Metal Color
Silver
Wood Species
Eucalyptus Wood
Contents
Wood
Weight Capacity
50 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT7038B
Zoro #
G510884456
UPC #
889048319639
Country of Origin
China

Dimensions

Dimensions
47.2 in X 17.7 in X 18.9 in
Seat Dimensions
47.2 in X 17.7 in X 18.90 in

Details

Assembly
Assembly Required
Metal Color
Silver
Wood Species
Eucalyptus Wood
Contents
Wood
Weight Capacity
50 lbs.
Finish
Washing
Color
Grey Wash
Intended / Approved Use
Residential Use Only
Metal Type
Galvanized Steel

Description

47.2 In. Elina Cushion Box, Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.