This item is Discontinued.

Safavieh 5 ft. - 1 in. x 7 ft. - 6 in. Adriana Shag Power Loomed Rug; Medium Rectangle - Cream & Grey ARG780C-5

5 ft. - 1 in. x 7 ft. - 6 in. Adriana Shag Power Loomed Rug; Medium Rectangle - Cream & Grey (Discontinued)

  • Mfr # ARG780C-5
  • Zoro # G111670502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARG780C-5
Zoro #
G111670502
UPC #
889048393226
Country of Origin
Türkiye

Dimensions

Size
5 ft X 7 ft
Pile Height
2.00 in

Details

Weave
power loomed
Material
Polypropylene
Color
Cream/Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.