This item is Discontinued.

Safavieh 5 ft. 1 in. x 7 ft. 6 in. BohemianSkyler Power Loom Area RugGrey & Pink SKY199P-5

This item is Discontinued.

Safavieh

5 ft. 1 in. x 7 ft. 6 in. BohemianSkyler Power Loom Area RugGrey & Pink (Discontinued)

Mfr # SKY199P-5
Zoro # G809287579
UPC # 889048481473
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SKY199P-5
Zoro #
G809287579
UPC #
889048481473
Country of Origin
Türkiye

Dimensions

Size
5 ft X 7 ft

Details

Color
Grey/Pink
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.