This item is Discontinued.

Safavieh 5 ft. 1 in. x 7 ft. 6 in. Bristol Global Rectangle Area RugCream & Grey BTL363A-5

5 ft. 1 in. x 7 ft. 6 in. Bristol Global Rectangle Area RugCream & Grey (Discontinued)

  • Mfr # BTL363A-5
  • Zoro # G109288566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTL363A-5
Zoro #
G109288566
UPC #
889048691063
Country of Origin
Turkey

Dimensions

Size
5 ft-1inX7 ft-6in
Pile Height
0.30in

Details

Color
Cream/Grey
Pattern
bristol
Material
Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.