This item is Discontinued.

Safavieh 5 ft.-1 in. x 7 ft.-6 in. Bristol Power Loomed Medium Rectangle Area Rug Blue & Light Grey BTL351D-5

5 ft.-1 in. x 7 ft.-6 in. Bristol Power Loomed Medium Rectangle Area Rug Blue & Light Grey (Discontinued)

  • Mfr # BTL351D-5
  • Zoro # G611532553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTL351D-5
Zoro #
G611532553
UPC #
889048398009
Country of Origin
Turkey

Dimensions

Size
5 ft-1inX7 ft-6in
Pile Height
0.30in

Details

Color
Blue/Light Grey
Pattern
bristol
Material
Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.