This item is Discontinued.

Safavieh 5 ft. 1 in. x 7 ft. 6 in. Hudson Shag Power Loomed Rug; Dark Grey & Ivory - Medium Rectangle SGH281G-5

5 ft. 1 in. x 7 ft. 6 in. Hudson Shag Power Loomed Rug; Dark Grey & Ivory - Medium Rectangle (Discontinued)

  • Mfr # SGH281G-5
  • Zoro # G311663342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGH281G-5
Zoro #
G311663342
UPC #
889048256347
Country of Origin
Türkiye

Dimensions

Size
5 ft 1 in x 7 ft 6 in
Pile Height
1.81 in

Details

Color
Dark Grey/Ivory
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.