This item is Discontinued.

Safavieh 5 ft.-1 in. x 7 ft.-6 in. Martha Stewart Power Loomed Rectangle Area Rug Grey & Ivory MSR877F-5

5 ft.-1 in. x 7 ft.-6 in. Martha Stewart Power Loomed Rectangle Area Rug Grey & Ivory (Discontinued)

  • Mfr # MSR877F-5
  • Zoro # G111528490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSR877F-5
Zoro #
G111528490
UPC #
195058098687
Country of Origin
Türkiye

Dimensions

Size
5 ft-1inX7 ft-6in
Pile Height
0.375in

Details

Color
Grey/Ivory
Pattern
martha stewart
Material
80% Polypropylene, 20% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.