This item is Discontinued.

Safavieh 5 ft.-1 in. x 7 ft.-6 in. Medium Rectangle Athens Shag Power Loomed Rug, Black SGA119K-5

5 ft.-1 in. x 7 ft.-6 in. Medium Rectangle Athens Shag Power Loomed Rug, Black (Discontinued)

  • Mfr # SGA119K-5
  • Zoro # G510721577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGA119K-5
Zoro #
G510721577
UPC #
889048199774
Country of Origin
Turkey

Dimensions

Size
5 ft-1inx7 ft-6in

Details

Color
Black
Pattern
athens shag
Material
64% Polypropylene, 30% Cotton, 6% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.