This item is Discontinued.

Safavieh 5 ft.-1 in. x 7 ft.-6 in. Medium Rectangle Paint Brush Power Loomed Rug; Blue & Coral PTB119B-5

5 ft.-1 in. x 7 ft.-6 in. Medium Rectangle Paint Brush Power Loomed Rug; Blue & Coral (Discontinued)

  • Mfr # PTB119B-5
  • Zoro # G711666714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTB119B-5
Zoro #
G711666714
UPC #
889048379367
Country of Origin
Turkey

Dimensions

Size
5 ft-5inx7 ft-6in
Pile Height
0.22in

Details

Color
Blue/Coral
Pattern
paint brush
Material
Polyamide
Backing
washable gel
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.