Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 5 ft. 1 in. x 7 ft. 6 in. Montage Bohemian Medium Rectangular Area Rug Pink & Multicolor MTG181P-5

5 ft. 1 in. x 7 ft. 6 in. Montage Bohemian Medium Rectangular Area Rug Pink & Multicolor (Discontinued)

  • Mfr # MTG181P-5
  • Zoro # G911547608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTG181P-5
Zoro #
G911547608
UPC #
889048544383
Country of Origin
Turkey

Dimensions

Thickness
0.16 in
Pile Height
0.08 in
Size
5 ft X 7 ft

Details

Color
Pink/Multi
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.