This item is Discontinued.

Safavieh 5 ft. 3 in. x 5 ft. 3 in. Round Lyndhurst Red and Ivory Traditional Rug LNH553-4012-5R

This item is Discontinued.

Safavieh

5 ft. 3 in. x 5 ft. 3 in. Round Lyndhurst Red and Ivory Traditional Rug (Discontinued)

Mfr # LNH553-4012-5R
Zoro # G709856868
UPC # 683726880004
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LNH553-4012-5R
Zoro #
G709856868
UPC #
683726880004
Country of Origin
China

Dimensions

Size
5 ft-3inX5 ft-3in
Pile Height
0.43in

Details

Color
Red/Ivory
Pattern
lyndhurst
Material
Polypropylene
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.