This item is Discontinued.

Safavieh 5 ft. 3 in. x 5 ft. 3 in. Veranda Round Area Rug; Green & Terracotta VER097-0745-5R

This item is Discontinued.

Safavieh

5 ft. 3 in. x 5 ft. 3 in. Veranda Round Area Rug; Green & Terracotta (Discontinued)

Mfr # VER097-0745-5R
Zoro # G811672615
UPC # 195058226912
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VER097-0745-5R
Zoro #
G811672615
UPC #
195058226912
Country of Origin
Türkiye

Dimensions

Size
5 ft X 5 ft
Pile Height
0.16 in

Details

Color
Green/Terracotta
Material
87% Polypropylene, 9.3% Polyester, 3.7% Latex
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.