This item is Discontinued.

Safavieh 5 ft. 3 in. x 5 ft. 3 in. Veranda Round Area Rug; Terracotta & Chocolate VER095-0752-5R

5 ft. 3 in. x 5 ft. 3 in. Veranda Round Area Rug; Terracotta & Chocolate (Discontinued)

  • Mfr # VER095-0752-5R
  • Zoro # G611671702
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VER095-0752-5R
Zoro #
G611671702
UPC #
195058226134
Country of Origin
Türkiye

Dimensions

Size
5 ft-3inX5 ft-3in
Pile Height
0.16in

Details

Color
Terracotta/Chocolate
Pattern
veranda
Material
87% Polypropylene, 9.3% Polyester, 3.7% Latex
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.