This item is Discontinued.

Safavieh 5 ft. 3 in. x 5 ft. 3 in. Veranda Square Area Rug Green & Terracotta VER093-0742-5SQ

This item is Discontinued.

Safavieh

5 ft. 3 in. x 5 ft. 3 in. Veranda Square Area Rug Green & Terracotta (Discontinued)

Mfr # VER093-0742-5SQ
Zoro # G311533621
UPC # 195058225830
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VER093-0742-5SQ
Zoro #
G311533621
UPC #
195058225830
Country of Origin
Türkiye

Dimensions

Size
5 ft X 5 ft
Pile Height
0.16 in

Details

Color
Green/Terracotta
Material
87% Polypropylene, 9.3% Polyester, 3.7% Latex
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.