This item is Discontinued.

Safavieh 5 ft. 3 in. x 7 ft. 6 in. Amelia Rectangle Power Loomed Area RugGrey & Blue ALA792F-5

5 ft. 3 in. x 7 ft. 6 in. Amelia Rectangle Power Loomed Area RugGrey & Blue (Discontinued)

  • Mfr # ALA792F-5
  • Zoro # G109288955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALA792F-5
Zoro #
G109288955
UPC #
889048768697
Country of Origin
China

Dimensions

Size
5 ft 3 in x 7 ft 6 in

Details

Weave
power loomed
Color
Grey/Blue
Material
Polypropylene, Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.