This item is Discontinued.

Safavieh 5 ft. 3 in. x 7 ft. 6 in. Brentwood Rectangle Power-Loomed Rug Navy & Creme BNT862N-5

5 ft. 3 in. x 7 ft. 6 in. Brentwood Rectangle Power-Loomed Rug Navy & Creme (Discontinued)

  • Mfr # BNT862N-5
  • Zoro # G109829905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BNT862N-5
Zoro #
G109829905
UPC #
889048677906
Country of Origin
Türkiye

Dimensions

Pile Height
0.375in
Size
5 ft-3inx7 ft-6in

Details

Color
Navy/Creme
Pattern
brentwood
Material
60% Polypropylene, 40% Jute
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.