This item is Discontinued.

Safavieh 5 ft. 3 in. x 7 ft. 6 in. Kazak 100 Rectangle Rug Blue & Creme KZK122B-5

5 ft. 3 in. x 7 ft. 6 in. Kazak 100 Rectangle Rug Blue & Creme (Discontinued)

  • Mfr # KZK122B-5
  • Zoro # G409830014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZK122B-5
Zoro #
G409830014
UPC #
889048676923
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Size
5 ft X 7 ft

Details

Weave
power loomed
Material
60% Polypropylene, 40% Jute
Color
Blue/Creme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.