This item is Discontinued.

Safavieh 5 ft. 3 in. x 7 ft. 6 in. Medium Rectangle Brown California Shag Rug SG151-2727-5

5 ft. 3 in. x 7 ft. 6 in. Medium Rectangle Brown California Shag Rug (Discontinued)

  • Mfr # SG151-2727-5
  • Zoro # G310718074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG151-2727-5
Zoro #
G310718074
UPC #
683726977162
Country of Origin
China

Dimensions

Pile Height
1 in
Length (In.)
63 in
Width (In.)
90 in

Details

Style
Casual
Pattern
Shag
Color
Brown
Shape
Rectangle
Material
Polypropylene
Item
Rug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.