Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 5 ft. 3 in. x 7 ft. 6 in. Paradise Power Loomed Medium Rectangular Area Rug Cream & Spruce PAR84-2410-5

5 ft. 3 in. x 7 ft. 6 in. Paradise Power Loomed Medium Rectangular Area Rug Cream & Spruce (Discontinued)

  • Mfr # PAR84-2410-5
  • Zoro # G811565344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR84-2410-5
Zoro #
G811565344
UPC #
889048087248
Country of Origin
Belgium

Dimensions

Size
5 ft X 7 ft

Details

Weave
power loomed
Color
Cream/Spruce
Material
75% Viscose, 18% Polyester, 7% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.