This item is Discontinued.

Safavieh 5 ft. 3 in. x 7 ft. 6 in. Power Loomed Martha Stewart Medium Rectangle Rug Cream & Grey MSR683G-5

5 ft. 3 in. x 7 ft. 6 in. Power Loomed Martha Stewart Medium Rectangle Rug Cream & Grey (Discontinued)

  • Mfr # MSR683G-5
  • Zoro # G711525691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSR683G-5
Zoro #
G711525691
UPC #
889048816077
Country of Origin
China

Dimensions

Size
5 ft-3inX7 ft-6in
Pile Height
0.39in

Details

Color
Ivory/Grey
Pattern
martha stewart
Material
50% Polyester, 50% Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.