This item is Discontinued.

Safavieh 5 ft. 3 in. x 7 ft. 6 in. Royal Shag 100 Rectangle Power-Loomed Rug Plum RYG115U-5

5 ft. 3 in. x 7 ft. 6 in. Royal Shag 100 Rectangle Power-Loomed Rug Plum (Discontinued)

  • Mfr # RYG115U-5
  • Zoro # G709744868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RYG115U-5
Zoro #
G709744868
UPC #
889048671119
Country of Origin
Türkiye

Dimensions

Size
5 ft-3inX7 ft-6in
Pile Height
1.85in

Details

Color
Plum
Pattern
royal shag
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.