This item is Discontinued.

Safavieh 5 Ft. - 3 In. X 7 Ft. - 7 In. Martha Stewart Power Loomed Rug, Medium Rectangle - Lily Pad MSR4244-228-5

5 Ft. - 3 In. X 7 Ft. - 7 In. Martha Stewart Power Loomed Rug, Medium Rectangle - Lily Pad (Discontinued)

  • Mfr # MSR4244-228-5
  • Zoro # G510617740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSR4244-228-5
Zoro #
G510617740
UPC #
683726405924
Country of Origin
Turkey

Dimensions

Pile Height
0.24in
Size
5 ft-3inX7 ft-7in

Details

Color
Lily Pad
Pattern
martha stewart
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.