
5 ft. - 3 in. x 8 ft. - 3 in. Medium Rectangle- Transitional Chelsea Black Hand Hooked Rug
Mfr # HK211B-5
Zoro # G210697172
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Material
Wool
Shape
Rectangle
Size
5 ft X 7 ft
Weave
hand tufted / hooked
Knitting
Hand-Hooked
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HK211B-5
Zoro #
G210697172
UPC #
683726006688
Country of Origin
China
Dimensions
Size
5 ft X 7 ft
Width (In.)
99 in
Length (In.)
63 in
Details
Material
Wool
Shape
Rectangle
Weave
hand tufted / hooked
Knitting
Hand-Hooked
Style
Chelsea
Item
Rug
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.