Zoro Homepage

5 ft. 3 in. x 8 ft. 3 in. Medium Rectangle Transitional Chelsea Blush Hand Hooked Rug

  • Mfr # HK723C-5

  • Zoro # G210697141


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Pattern
chelsea
Material
Wool
Pile Height
0.25in
Size
5 ft-3inX8 ft-3in
Weave
hand hooked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK723C-5
Zoro #
G210697141
UPC #
683726608127
Country of Origin
China

Dimensions

Pile Height
0.25in
Size
5 ft-3inX8 ft-3in

Details

Color
Blush
Pattern
chelsea
Material
Wool
Weave
hand hooked

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.