This item is Discontinued.

Safavieh 5 ft. 5 in. x 7 ft. 7 in. Skyler 500 Contemporary Rectangle Power Loomed Rug - Brown & Ivory SKY563B-5

5 ft. 5 in. x 7 ft. 7 in. Skyler 500 Contemporary Rectangle Power Loomed Rug - Brown & Ivory (Discontinued)

  • Mfr # SKY563B-5
  • Zoro # G111659095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKY563B-5
Zoro #
G111659095
UPC #
195058048651
Country of Origin
Türkiye

Dimensions

Size
5 ft-5inx7 ft-7in

Details

Color
Brown/Ivory
Pattern
skyler
Material
80% Polypropylene, 20% Polyester
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.