This item is Discontinued.

Safavieh 5 ft. - 6 in. x 5 ft. - 6 in. Round- Transitional Chelsea Black And Ivory Hand Hooked Rug HK356A-5R

5 ft. - 6 in. x 5 ft. - 6 in. Round- Transitional Chelsea Black And Ivory Hand Hooked Rug (Discontinued)

  • Mfr # HK356A-5R
  • Zoro # G910697199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK356A-5R
Zoro #
G910697199
UPC #
683726964742
Country of Origin
China

Dimensions

Pile Height
0.375in
Size
5 ft-6inX5 ft-6in

Details

Color
Black/Ivory
Pattern
chelsea
Material
Wool
Weave
hand hooked

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.