This item is Discontinued.

Safavieh 5 Ft. X 7 Ft.-6 In. Vista Power Loomed Tufted Medium Rectangle Area Rug, Green VST100A-5

5 Ft. X 7 Ft.-6 In. Vista Power Loomed Tufted Medium Rectangle Area Rug, Green (Discontinued)

  • Mfr # VST100A-5
  • Zoro # G810620488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VST100A-5
Zoro #
G810620488
UPC #
889048273719
Country of Origin
Belgium

Dimensions

Pile Height
1.58in
Size
5 ft-3inx7 ft-7in

Details

Color
Green
Pattern
vista
Material
70% Polyethylene, 30% Polypropylene
Weave
hand tufted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.