
5 Ft. X 8 Ft. Medium Rectangle Contemporary Dhurries, Black And Ivory, Flatweave Rug (Discontinued)
- Mfr # DHU545L-5
- Zoro # G910616749
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHU545L-5
Zoro #
G910616749
UPC #
683726536222
Country of Origin
China
Dimensions
Length (In.)
60 in
Width (In.)
96 in
Pile Height
1/4 in
Size
5ft X8ft
Details
Shape
Rectangle
Color
Black/Ivory
Knitting
Hand-woven
Style
Moroccan
Weave
flat weave
Pattern
Geometric
Material
80% Wool, 20% Cotton
Item
Rug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.