This item is Discontinued.

Safavieh 5 Ft. X 8 Ft. Medium Rectangle Contemporary Dhurries- Black And Ivory- Flatweave Rug DHU552L-5

5 Ft. X 8 Ft. Medium Rectangle Contemporary Dhurries- Black And Ivory- Flatweave Rug (Discontinued)

  • Mfr # DHU552L-5
  • Zoro # G710620151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHU552L-5
Zoro #
G710620151
UPC #
683726537021
Country of Origin
China

Dimensions

Size
5ft X8ft
Length (In.)
60 in
Width (In.)
96 in
Pile Height
1/4 in

Details

Color
Black/Ivory
Knitting
Hand-woven
Pattern
Geometric
Item
Rug
Material
80% Wool, 20% Cotton
Weave
flat weave
Shape
Rectangle
Style
Moroccan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.