Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 5 Ft. X 8 Ft. Medium Rectangle Contemporary Dhurries- Light Blue And Ivory- Flatweave Rug DHU554B-5

5 Ft. X 8 Ft. Medium Rectangle Contemporary Dhurries- Light Blue And Ivory- Flatweave Rug (Discontinued)

  • Mfr # DHU554B-5
  • Zoro # G210620699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHU554B-5
Zoro #
G210620699
UPC #
683726385219
Country of Origin
China

Dimensions

Size
5ft X8ft

Details

Color
Light Blue/Ivory
Material
80% Wool, 20% Cotton
Weave
flat weave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.