Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 5 Ft. x 8 Ft. Medium Rectangle- Traditional Classic Red And Gold Hand Tufted Rug CL758C-5

5 Ft. x 8 Ft. Medium Rectangle- Traditional Classic Red And Gold Hand Tufted Rug (Discontinued)

  • Mfr # CL758C-5
  • Zoro # G110668456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL758C-5
Zoro #
G110668456
UPC #
683726069805
Country of Origin
China

Dimensions

Length (In.)
60in
Width (In.)
96in
Size
5inX8in

Details

Item
Rug
Color
Red/Gold
Shape
Rectangle
Pattern
classic
Material
Wool
Style
Traditional
Knitting
Tufted
Weave
hand tufted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.