This item is Discontinued.

Safavieh 5 ft.1 in. x 7 ft.6 in. Rectanglar History 500 Rug Grey & Light Grey HIS587H-5

5 ft.1 in. x 7 ft.6 in. Rectanglar History 500 Rug Grey & Light Grey (Discontinued)

  • Mfr # HIS587H-5
  • Zoro # G209829249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIS587H-5
Zoro #
G209829249
UPC #
889048894921
Country of Origin
Turkey

Dimensions

Pile Height
0.28 in
Size
5 ft X 7 ft

Details

Weave
power loomed
Color
Grey/Light Grey
Material
83.5% Polyester, 16.5% Polypropylene,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.