Zoro Homepage

5 x 5 ft. Cape Cod Round Area Rug, Blue

  • Mfr # CAP222M-5R

  • Zoro # G309830206


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Pattern
cape cod
Material
Polyester
Size
5inX5in
Weave
hand woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP222M-5R
Zoro #
G309830206
UPC #
889048921542
Country of Origin
India

Dimensions

Size
5inX5in

Details

Color
Blue
Pattern
cape cod
Material
Polyester
Weave
hand woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.