This item is Discontinued.

Safavieh 5 x 5 ft. Kids Hand Loomed Square Area Rug, Ivory SFK804A-5SQ

5 x 5 ft. Kids Hand Loomed Square Area Rug, Ivory (Discontinued)

  • Mfr # SFK804A-5SQ
  • Zoro # G711533528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFK804A-5SQ
Zoro #
G711533528
UPC #
889048857704
Country of Origin
China

Dimensions

Size
5inX5in
Pile Height
0.31in

Details

Color
Ivory
Pattern
safavieh kids
Fill Material
70% Wool, 20% Latex, 10% Cotton
Weave
hand loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.