Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 5 x 5 ft. Reflection Square Power Loomed Rug Beige & Cream RFT664A-5SQ

5 x 5 ft. Reflection Square Power Loomed Rug Beige & Cream (Discontinued)

  • Mfr # RFT664A-5SQ
  • Zoro # G211549920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFT664A-5SQ
Zoro #
G211549920
UPC #
889048617209
Country of Origin
China

Dimensions

Pile Height
0.39 in
Size
5ft X5ft

Details

Color
Beige/Cream
Weave
power loomed
Material
60% Polypropylene, 40% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.