This item is Discontinued.

Safavieh 5 x 5 ft. Sahara 400 Round Area Rug - Blue SAH490M-5R

5 x 5 ft. Sahara 400 Round Area Rug - Blue (Discontinued)

  • Mfr # SAH490M-5R
  • Zoro # G011528668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAH490M-5R
Zoro #
G011528668
UPC #
889048804777
Country of Origin
India

Dimensions

Pile Height
0.39 in
Size
5 ft X 5ft

Details

Weave
hand tufted / hooked
Color
Blue
Material
80% Polyester, 20% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.