This item is Discontinued.

Safavieh 5 x 5 ft. Square Toronto Shag Hand Tufted RugPink SGTW711M-5SQ

5 x 5 ft. Square Toronto Shag Hand Tufted RugPink (Discontinued)

  • Mfr # SGTW711M-5SQ
  • Zoro # G209747154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGTW711M-5SQ
Zoro #
G209747154
UPC #
889048232464
Country of Origin
China

Dimensions

Pile Height
1.25 in
Size
5 ft X 5 ft

Details

Weave
hand tufted / hooked
Material
Polyester
Color
Pink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.